DESCRIPTION

Bosch 500 Series 44dB 5 Cycle Pocket Handle Dishwasher in Stainless Steel

BSHP865WD5N

Manufacturer Part #: SHP865WD5N

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
12
CEC Compliant
For Sale in CA
Collection
500 Series
Depth
23-3/4 in
Green
Energy Star, Yes
Handle Type
Pocket
Height
33-7/8 in
Lead Law Compliant
Yes
NSF Certified
No
Number of Settings
16
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-9/16 in

Print