23-9/16 in. 15 Place Settings Dishwasher in Stainless Steel
800 Series 23-9/16 in. 15 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Mechanical Push Button
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-1/16 in
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 15
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1400 W
- Weight:
- 86 lb
- Width:
- 23-9/16 in