800 Series 31-1/2 in. Gas 5-Burner Sealed Slide-in Range in Stainless Steel

Part #BHGI8056UC  |  Item #7958888  |  Manufacturer Part #HGI8056UC

$2,499.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 15

Automatic Shut-Off: No

BTU: 18000

Burner Type: Sealed

CSA Certified: Yes

Capacity: 4.8 cu ft

Collection: 800 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touchpad

Depth: 29-3/16 in

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Height: 36-1/2 in

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Number Of Burners: 5

Number Of Elements: 5

Power Source: Gas

Self Clean: Yes

Smart Home Enabled: No

Volts: 120V

Weight: 228

Width: 31-1/2 in