36 in. Under Cabinet Range Hood in Stainless Steel
800 Series 36 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- 800 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 11 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in