37 in. 5-Burner Induction Cooktop in Black
This product has been replaced by
Manufacturer Part #NIT8669UC
800 Series 37 in. 5-Burner Induction Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- CSA Certified:
- Yes
- Collection:
- 800 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21-1/4 in
- Height:
- 4-7/16 in
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 9600 W
- Width:
- 37 in