5 Burner Sealed Cooktop in Stainless Steel

You last purchased this on
 
Bosch

800 Series 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #BNGM8057UC
  • Item #7924609
  • Manufacturer Part #NGM8057UC
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch

800 Series 5 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Residential
BTU:
17000
Burner Type:
Sealed
CSA Certified:
Yes
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Cord Length:
3.33 ft
Depth:
20-1/2 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
2-23/64 in
Ignition System:
Electric Ignition
Installation Type:
Built-in
MBH:
17
Material:
Stainless Steel, Cast Iron
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
12100 W
Weight:
38 lb
Width:
29-1/2 in