38 x 31-1/2 in. 4.6 cu. ft. 4-Burner Electric Induction Slide-In Range in Stainless Steel

You last purchased this on
 
Bosch

800 Series 38 x 31-1/2 in. 4.6 cu. ft. 4-Burner Electric Induction Slide-In Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch

800 Series 38 x 31-1/2 in. 4.6 cu. ft. 4-Burner Electric Induction Slide-In Range in Stainless Steel

  • Fast #
  • Part #BHII8057U
  • Item #9788344
  • Manufacturer Part #HII8057U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The warming drawer keeps your meals warm and ready to serve
  • Convection pro combines a third heating element with a back fan for even browning and time savings by using multiple racks at one time
  • Induction cooking is faster and more efficient than gas and electric
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
No
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Capacity:
4.6 cu ft
Collection:
800 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
28-7/8 in
Height:
38 in
Installation Type:
Slide-in
Interior Light:
Yes
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
208/240V
Watts:
14000 W
Weight:
239 lb
Width:
31-1/2 in