23-9/16 in. 15 Place Settings Dishwasher in Custom Panel

You last purchased this on
 
Bosch

Benchmark® 23-9/16 in. 15 Place Settings Dishwasher in Custom Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch

Benchmark® 23-9/16 in. 15 Place Settings Dishwasher in Custom Panel

  • Fast #
  • Part #BSHV89PW73N
  • Item #7505544
  • Manufacturer Part #SHV89PW73N
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Custom Panel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
15 Place Settings
Collection:
Benchmark®
Color Finish Category:
Neutrals
Color Finish Name:
Custom Panel
Decibel Rating (dB):
39 dB
Depth:
21-5/8 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/16 in
Interior Light:
Yes
NSF Certified:
No
Number of Settings:
15
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-9/16 in