1.8 cu. ft. 1450 W Convertible Over-the-Range Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #HMVP054U
Benchmark® Series 1.8 cu. ft. 1450 W Convertible Over-the-Range Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.8 cu ft
- Collection:
- Benchmark® Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-7/8 in
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Hood Vent Type:
- Convertible
- Interior Light:
- No
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1450 W
- Width:
- 29-7/8 in