3 Ton R-410A Packaged Heat Pump
3 Ton R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 15, 2, 25.1, 4.3
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 34600 Btu/h
- Coil Type:
- Louvered
- Compressor Type:
- Rotary
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 74 dB
- EER2:
- 9.5
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 24-13/16 in
- Horsepower:
- 1/2 hp
- Length:
- 52 in
- MBH:
- 36
- Max CFM:
- 1250 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 15.0
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 316 lb
- Width:
- 37-3/4 in