Commercial Heat Pump Condenser
EC Series Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- EC Series
- Configuration:
- Horizontal
- Energy Star Compliant:
- No
- Refrigerant:
- R-410A
- Stages:
- 2H/2C
- Tonnage:
- 8 Ton
- UL Listed:
- No