2 Tons Single-Stage Heat Pump
Greensource™ CDi Series Model SM 2 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 17.3, 20
- BTU Cooling Rating:
- 25500 Btu/h
- BTU Heat Rating:
- 29200 Btu/h
- Collection:
- Greensource™ CDi Series Model SM
- Height:
- 44-3/5 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 2 Ton
- Watts:
- 5 kW