1 Ton Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 1 Ton Single-Stage Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 1 Ton Single-Stage Heat Pump

  • Fast #
  • Part #B7735063131
  • Item #7542996
  • Manufacturer Part #7735063131
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU Cooling Rating:
10900 Btu/h
BTU Heat Rating:
13000 Btu/h
Collection:
Greensource™ i Series Model SV
Height:
11-1/2 in
Product Type:
Heat Pump
Stages:
Single
Tonnage:
1 Ton
Type:
Geothermal Heat Pump