3.5 Tons Single-Stage Heat Pump
Greensource™ i Series Model SV 3.5 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 21.4
- BTU Cooling Rating:
- 40000 Btu/h
- BTU Heat Rating:
- 46300 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Collection:
- Greensource™ i Series Model SV
- Configuration:
- Vertical
- EER:
- 13.7
- Height:
- 43-1/4 in
- MBH:
- 42.6
- Material:
- Steel
- Max CFM:
- 1400 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Pump
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 3.5 - 5 Ton
- Volts:
- 208/230V
- Width:
- 21-1/2 in