5 Tons Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 5 Tons Single-Stage Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 5 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735053469
  • Item #7531443
  • Manufacturer Part #7735053469
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
38.4
BTU Cooling Rating:
57900 Btu/h
BTU Heat Rating:
67200 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Greensource™ i Series Model SV
Configuration:
Vertical
Height:
45-1/4 in
Product Type:
Heat Pump
Stages:
Single
Tonnage:
5 Ton