Gas Fired Heating Boiler - 100.8 MBH - Condensing - 95% AFUE

You last purchased this on
 
Bosch Thermotechnology

Greenstar™ Gas Fired Heating Boiler - 100.8 MBH - Condensing - 95% AFUE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greenstar™ Gas Fired Heating Boiler - 100.8 MBH - Condensing - 95% AFUE

  • Fast #
  • Part #B7712231415
  • Item #4467841
  • Manufacturer Part #7712231415
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU Heat Rating:
89400 Btu/h
Collection:
Greenstar™
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Green Product:
Yes, Energy Star
Height:
33-1/2 in
Ignition System:
Electronic Ignition
Input (MBH):
100.8 MBH
Length:
17-2/5 in
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
Type:
B7712231415