3 Ton - Heat Pump - 230V

You last purchased this on
 
Bosch Thermotechnology

SV Series 3 Ton - Heat Pump - 230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

SV Series 3 Ton - Heat Pump - 230V

  • Fast #
  • Part #B7735071545
  • Item #10122481
  • Manufacturer Part #7-735-071-545
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in 1/2 to 6 tons capacities
  • Single-stage ultra compact cabinet
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Standard PSC blower motors and DuoGuard air coil
  • New and improved scroll and rotary compressors
  • Requires Certification

Specifications

AMP:
15.4, 23.7, 4.4
Application:
Residential
BTU:
36000
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
SV Series
Compressor Type:
Scroll
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
40 oz
Height:
43-1/4 in
Horsepower:
1/2 hp
Installation Type:
Vertical
Liquid Line (OD):
3/4 in
MBH:
36
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigeration Control Type:
TXV
Stages:
Single
Tonnage:
3 Ton
Volts:
230V
Width:
21-1/2 in