1 x 1 x 3/4 in. Insert x MPT Bronze Hydrant Reducing Tee

Part #BHT075100NL  |  Item #4779757  |  Manufacturer Part #HT-075-100NL

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 1 in x 3/4 in

    Part #BHT075100NL | Item #4779757 | Mfr. Part #HT-075-100NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Insert

End Connection 2: Insert

End Connection 3: MPT

End Connections: Insert x MPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 1 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Bronze