3/4 in. Standard Filter Housing Package with Clear Bowl
This product has been replaced by
Manufacturer Part #14FHK-SC-1007
3/4 in. Standard Filter Housing Package with Clear Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black polypropylene filter head
- Includes mounting bracket hardware, polypropylene full circle filter wrench, and EPDM o-ring plus one extra replacement
- Clear styrene-acrylonitrile bowl
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Outside:
- 5 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 10 gpm
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi