3/4 in. Straight Stainless Steel Insert
3/4 in. Straight Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- This ensures the highest possible flow rates and pumping efficiency
- Boshart recommends using both grey stainless steel PTFE tape & Grey magic pipe thread compound together for joining stainless steel threaded fittings
- Stainless steel insert fittings are available in a variety of sizes and fitting types
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight, Insert
- IAPMO Listed -:
- No
- Length:
- 3-3/20 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes