Polypropylene Full Circle Filter Wrench in Black for 10 in. and 20 in. Giant BB Series Filter Housings
Polypropylene Full Circle Filter Wrench in Black for 10 in. and 20 in. Giant BB Series Filter Housings
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Wrench
- Brand Model Compatibility:
- Boshart Industries
- Color Finish Name:
- Black
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene