Boss Black PVF Steel Toe Boot Size 12
Boss Black PVF Steel Toe Boot Size 12
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel Toe
- Puncture Resistant
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 12
- Type:
- P38382012