11 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

You last purchased this on
 
Bounty

11 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bounty

11 in. 2-Ply Perforated Kitchen Roll Towel in White (Case of 30)

  • Fast #
  • Part #P81539
  • Item #4441685
  • Manufacturer Part #81539
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Strong, cloth-like qualities
  • Extra thick quilting; greater absorbency
  • "The quilted quicker picker-upper"
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Height:
22-3/5 in
Length:
23-4/5 in
Material:
Paper
Product Type:
Kitchen Towel Roll
Weight:
11.8 lb
Width:
13-1/2 in