10 in. Polyethylene Mailer
10 in. Polyethylene Mailer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 10 x 13
- Color: White/Grey
Specifications
- Color Finish Name:
- White, Silver
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Mailer
- UL Listed:
- No
- Width:
- 10 in