24 x 7/20 in. 175# Tensile Nylon Cable in Natural
24 x 7/20 in. 175# Tensile Nylon Cable in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Cable
- Size:
- #175
- UL Listed:
- No
- Width:
- 7/20 in