Box Partners
3 in. Product Label in Fluorescent Green and Black
Part #BDL1318 | Item #7474202 | Manufacturer Part #DL1318
Call for Pricing
per ROLL
Length:
2 inProduct Details
Specifications
Color Finish: [Fluorescent Green, Black]
Length: 2 in
Lettering: Mixed Carton
Width: 3 in