8 in. Nylon Cable Ties in Natural
8 in. Nylon Cable Ties in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tamper proof and designed to lock tight, will not stretch or slide
- Length: 8 in.
- General purpose ties
- 6.6 nylon construction
- Tensile strength: 18 lbs
- Width: 1/10 in.
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Global
- Tensile Strength:
- 18 lbs/inch
- UL Listed:
- No
- Width:
- 1/10 in