85.60% AFUE - 154,000 BTU - Highboy/Horizontal - Furnace
ROCB Series 85.60% AFUE - 154,000 BTU - Highboy/Horizontal - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 85.60 %
- AMP:
- 11.5, 17.25
- BTU:
- 154000
- Collection:
- ROCB Series
- Condensing:
- No
- Configuration:
- Highboy, Horizontal
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Horsepower:
- 1 hp
- MBH:
- 154
- Max CFM:
- 1950 cfm
- Power Source:
- Oil
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Width:
- 50-5/8 in