100 gal Tall 88 MBH Residential Propane Water Heater

Part #BRG2100H6X  |  Item #5059016  |  Manufacturer Part #RG2100H6X

Call for Pricing EACH

Capacity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits

Specifications

AFUE: 80.00

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 88000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 100 gal

Color Finish: Grey

Depth: 31-1/2 in

Diameter: 28-1/4 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 157

Flow Rate: 95 gph

Fuel Type: Propane

Height: 71-1/2 in

High Pressure: 150

Ignition System: Piezo Igniter

Lining of Tank: Vitraglas®

MBH: 80

Material: [Magnesium, Plastic, Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.57

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 25.7