119 gal. 54 kW Commercial Electric Water Heater
119 gal. 54 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- Capacity:
- 119 gal
- Diameter:
- 30-1/4 in
- Energy Star Compliant:
- No
- Height:
- 79 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/2 in
- Type:
- BCEA120543117CAA
- UL Listed:
- UL 1453
- Volts:
- 480V
- Water Heater Capacity Range:
- Greater than 100 gal
- Watts:
- 54 kW
- Weight:
- 495 lb