19 gal. 9kW Commercial Electric Water Heater
19 gal. 9kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Hydro Jet® Sediment Reduction System
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- Capacity:
- 19 gal
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 37-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 27-7/8 in
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Type:
- BCEA2093102DAA
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 9 kW
- Weight:
- 145 lb