2400000 BTU Water Heater
2400000 BTU Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Documents
Specifications
- AFUE:
- 98.00 %
- AMP:
- 20
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 240000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Depth:
- 55 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 65-3/4 in
- IAPMO Listed -:
- No
- MBH:
- 240
- NSF Certified:
- No
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 34-1/2 in