30 gal. Short 6kW 2-Element Residential Electric Water Heater
30 gal. Short 6kW 2-Element Residential Electric Water Heater
Frequently Purchased Together
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 20473
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 gal
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 43
- Height:
- 46-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 21-13/100 in
- MBH:
- 20.473
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- BRE330S61NCZZ
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 6 kW
- Weight:
- 100 lb
- Width:
- 20-3/4 in