30 gal Short 1.5kW 1-Element Residential Electric Water Heater
30 gal Short 1.5kW 1-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast acting surface-mount thermostat for automatic temperature control transfers heat directly and efficiently to the water
- 1" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
- Six year limited warranty on tank, heat exchanger and component parts
- Single element
- Vitraglas® lining and factory installed heat traps
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C191.1-M90
- Capacity:
- 30 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 22 in
- ETL Listed:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 7 gph
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Lining of Tank:
- Vitraglas®
- Material:
- Magnesium, Steel
- Media:
- Water
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 1.5 kW