37 gal. Lowboy 6kW 2-Element Residential Electric Water Heater
37 gal. Lowboy 6kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully Automatic Thermostat Controls-Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety.
- Direct Heat Transfer with Immersed Elements-Transfers heat directly and efficiently to the water. Screw-in style
- Low Restrictive Brass Drain Valve-Durable tamper proof design.
- Factory-Installed Heat Traps-Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation.(Except for RE120L6).
- Insulation System-Non-CFC foam covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity. Blanketed models additionally use a supplied flexible fiberglass insulation blanket.
- Water Connections-3?4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
- Hydrojet® Total Performance System-Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank
- Vitraglas® Lining with Microban®-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban® antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining
- Non-Simultaneous Operation-Non-Simultaneous operation indicates only one heating element will operate at a time and is standard construction from the factory. Simultaneous Operation indicates when both elements (if equipped) are being heated at the same time.
- Protective Anode Rod-Provides added protection against corrosion for long-term, trouble-free service.
Specifications
- ASME:
- No
- Antimicrobial:
- Yes
- Application:
- Residential
- Capacity:
- 37 gal
- Diameter:
- 24-1/2 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 45
- Height:
- 31-1/2 in
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- BRE240LN101NCZZ
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW
- Weight:
- 140 lb