40 gal. Tall 30 MBH Residential Propane Water Heater
40 gal. Tall 30 MBH Residential Propane Water Heater
Frequently Purchased Together
Product Details
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations
- Heat Traps
- Convertible Gas Control
- Sealed Combustion Roof Jack Kit - Must Order For New Installations
- Closed Combustion
- Housing And Urban Development (H.U.D.) Approved For Manufactured Homes
- Water Connections - 3/4 In Npt
- 2 In Non-Cfc Foam Insulation
Specifications
- AFUE:
- 76.00 %
- ANSI:
- ANSI 601B 1977
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 40 gal
- Depth:
- 23-5/8 in
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 51
- Flow Rate:
- 32 gph
- Fuel Type:
- Propane
- Height:
- 57-1/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 30
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- UL 307B
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Weight:
- 139 lb