80 gal. Tall 725 MBH Commercial Propane Water Heater
80 gal. Tall 725 MBH Commercial Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Icon System™ Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- BTU:
- 725000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3-2019
- Capacity:
- 80 gal
- Depth:
- 39-7/8 in
- Diameter:
- 28-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 79-5/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 880 lb