1250000 BTU Natural Gas Commercial Water Heater
Brute Deluxe™ 1250000 BTU Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals. The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
Specifications
- AMP:
- 20
- ANSI:
- ANSI Z21.10.3
- ASME:
- ASME HLW
- Application:
- Commercial
- BTU:
- 1250000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.3
- Coating:
- Powder Coated
- Collection:
- Brute Deluxe™
- Color Finish Name:
- Grey
- Condensing:
- No
- Depth:
- 29-7/16 in
- Diameter:
- 10-7/8 in
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 43-1/2 in
- IAPMO Listed -:
- No
- Input (MBH):
- 1250 MBH
- Installation Type:
- Floor Mount
- Length:
- 33-1/2 in
- MBH:
- 1250
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 2-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Short
- Water Inlet Connection Size:
- 2-1/2 in
- Weight:
- 725 oz
- Width:
- 90 in