Brute Mini Model BJVS Residential Gas Boiler 50 MBH Propane and Natural Gas

Part #BBJVS050NDISU2  |  Item #7102857  |  Manufacturer Part #BJVS050NDISU2

Call for Pricing EACH

Input MBH :

50 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

Application: Residential

BTU: 50000

BTU Heat Rating: 43000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Brute Mini Model BJVS

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 27-3/4 in

Ignition System: Spark Ignition

Input MBH : 50 MBH

Length: 26-1/2 in

Material: Stainless Steel

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1/2 in

Type: BBJVS050NDISU2