CCY EC/80G 208V 36 KW/3 PH
CCY EC/80G 208V 36 KW/3 PH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
- Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
- For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
Specifications
- Antimicrobial:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Depth:
- 32-1/2 in
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 60-1/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- Type:
- C232730150
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Heater Capacity Range:
- 51 - 100 gal
- Watts:
- 36 kW