72 gal. Tall 75.5 MBH Residential Propane Water Heater
Combi1® TTW® 72 gal. Tall 75.5 MBH Residential Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Includes Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Fir Defender Safety System<Reg/>
- Hydro Jet® Total Performance System
Specifications
- AFUE:
- 80.00 %
- ANSI:
- ANSI Z21.10.1 2017, ANSI Z21.10.3 2017
- Antimicrobial:
- Yes
- Application:
- Residential
- BTU:
- 75500
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 4.1 2017
- Capacity:
- 72 gal
- Collection:
- Combi1® TTW®
- Depth:
- 31 in
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Flow Rate:
- 81 gph
- Fuel Type:
- Propane
- Height:
- 68-3/8 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 75.5
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Vent Type:
- Power Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Weight:
- 345 lb