80 gal Tall 117.2kW 399.99 MBH Commercial Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #UCG80H3993N-NDD
Commander Series™ 80 gal Tall 117.2kW 399.99 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Bradford White Icon System™ - Exclusive Gas Control Technology That Offers Numerous Energy And Time-Saving Benefits
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Vitraglas® Lining - Exclusively Engineered Enamel Formula That Provides Superior Tank Protection From The Highly Corrosive Effects Of Hot Water
- Approved For Sanitation
- Hydro Jet® Total Performance System Is A Cold Water Inlet Sediment Reducing Device Helps Prevent Sediment Build Up In Tank
- Ultra Low Nox Construction (14 Ng/J Nox Emissions)
Specifications
- AFUE:
- 82.00 %
- AMP:
- 1, 1.8
- ANSI:
- ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 399999
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3 2017
- Capacity:
- 80 gal
- Collection:
- Commander Series™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Condensing:
- No
- Depth:
- 32 in
- Diameter:
- 28 in
- Emission:
- Ultra-Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 68-15/16 in
- Ignition System:
- Direct Spark Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Insulated:
- Yes
- Length:
- 34 in
- Lining of Tank:
- Vitraglas®
- MBH:
- 399.999
- Material:
- Magnesium, Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 1 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Water Inlet Connection Size:
- 1-1/2 in
- Watts:
- 117.2 kW
- Weight:
- 545 lb