Commander Series™ 80 gal Tall 79kW 270 MBH Commercial Natural Gas Water Heater

Part #BUCG80H2703N  |  Item #7033679  |  Manufacturer Part #UCG80H2703N

Capacity:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Bradford White ICON System™ - exclusive gas control technology that offers numerous energy and time-saving benefits
  • Ultra Low NOx construction (14 ng/J NOx emissions)
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining - exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Approved for sanitation

Specifications

AFUE: 82.00

AMP: 1, 1.8

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 270000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3 2017

Capacity: 80 gal

Collection: Commander Series™

Color Finish: Grey

Color Finish Category: Greys

Depth: 32 in

Diameter: 28 in

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 62-13/16 in

Ignition System: Direct Spark Ignition

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Insulated: Yes

Length: 34 in

Lining of Tank: Vitraglas®

MBH: 270

Material: Magnesium, Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 1 in

Temperature Range: Up to 180 Deg F

UL Listed: No

Vent Type: Atmospheric Vent

Volts: 120V

Water Connections: Side

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 79.

Weight: 545