Defender Safety System® 40 gal Short 35 MBH Residential Propane Water Heater

Part #BRG240S6X264  |  Item #5132967  |  Manufacturer Part #RG240S6X-264

Call for Pricing EACH

Capacity:

40 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 35000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Coating: Enamel

Collection: Defender Safety System®

Depth: 25-1/2 in

Diameter: 22 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 74

Fuel Type: Propane

GSA Approved: No

Height: 51-1/2 in

IAPMO Listed: No

Ignition System: Piezo Igniter

Installation Type: Floor Mount

MBH: 35

Material: [Brass, Stainless Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 1600

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Type: BRG240S6X264

UL Listed: No

Uniform Energy Factor UEF : 0.58

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 10.3