Defender Safety System® 40 gal Tall 34 MBH Potable Water and Residential Propane Water Heater

Part #BRG2MH40T6X475  |  Item #5095980  |  Manufacturer Part #RG2MH40T6X-475

Call for Pricing EACH

Capacity:

40 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Housing and Urban Development (H.U.D.) approved for manufactured homes
  • Convertible gas control

Specifications

AFUE: 76.00

ANSI Specifications: ANSI Z21.10.1

Application: [Potable Water, Residential]

BTU: 34000

CEC Compliant: For Sale in CA

Capacity: 40 gal

Coating: Powder Coated

Collection: Defender Safety System®

Color Finish: Grey

Color Finish Category: Greys

Depth: 23-5/8 in

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 54

Fuel Type: Propane

Height: 60-3/8 in

Ignition System: Piezo Igniter

Installation Type: Floor Mount

Lining of Tank: Vitraglas®

MBH: 34

Material: [Magnesium, Steel]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.59

Vent Type: Atmospheric Vent

Volts: 120V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 10