Eco-Defender Safety System® 48 gal Tall 50 MBH Residential Natural Gas Water Heater

Part #BURG2PDV50H6N  |  Item #5058980  |  Manufacturer Part #URG2PDV50H6N

Capacity:

48 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Bradford White Eco-Defender Safety System® 48 gal Tall 50 MBH Residential Natural Gas Water Heater

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.
  • ICON System™ exclusive gas control technology that offers numerous energy and time-saving benefits
  • Vitraglas® lining exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water
  • Hydrojet® total performance system is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Defender Safety System® (FVIR) incorporates the Advanced ScreenLok® technology flame arrestor and large split-door design to prevent ignition of flammable vapors outside the water heater
  • Closed combustion
  • Complies with the latest ultra-low NOx requirement (14 ng/J NOx limit)

Specifications

AFUE: 78.00

AMP: 3.1

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 50000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1 2017

Capacity: 48 gal

Coating: Powder Coated

Collection: Eco-Defender Safety System®

Color Finish: Grey

Color Finish Category: Greys

Depth: 30-7/16 in

Diameter: 22 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Ultra Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 82

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 69-1/16 in

ISO Specifications: ISO 9001

Ignition System: Spark-to-Pilot

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Length: 31 in

Lining of Tank: Vitraglas®

MBH: 50

Material: Cast Aluminum, Magnesium, Steel

Maximum Pressure: 150 psi

Maximum Temperature: 1600

NSF Certified: Yes

NSF Specifications: NSF 372

Phase: Single Phase

Power Source: Gas

Product Type: Water Heating System

Supply Pipe Connection: 3/4 in

Temperature Range: 55 to 160 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.68

Vent Type: Power Direct Vent

Volts: 110/120V

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 14.7

Weight: 208