ElectriFLEX HD™ 50 gal. Heavy Duty 6kW Triple Element Electric Commercial Water Heater

Part #BCEHD5063CF  |  Item #7197309  |  Manufacturer Part #CEHD50-6-3CF

Capacity:

50 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Professional Installation Only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation products should only be purchased through and installed by qualified plumbing and heating professionals. The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations.

Specifications

ASME Specifications: ASME HLW

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 50 gal

Coating: Vitraglas®

Collection: ElectriFLEX HD™

Diameter: 24 in

End Connection 1: NPT

End Connection 2: NPT

Energy Star Compliant: No

Height: 50-3/16 in

IAPMO Listed: No

Material: Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

Number Of Elements: 3

Power Source: Electric

UL Listed: No

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Watts: 6