DESCRIPTION

Bradford White ElectriFLEX HD™ 80 gal Heavy Duty 6kW Triple Element Commercial Electric Water Heater

BCEHD8063CF

Manufacturer Part #: CEHD80-6-3CF

Capacity:

80 gal

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
80 gal
Coating
Vitraglas®
Collection
ElectriFLEX HD™
Diameter
26 in
End Connection 2
NPT
Height
60 in
IAPMO Listed
No
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
Number Of Elements
3
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Heavy Duty
Watts
6

Print