80 gal. 18 kW Commercial Electric Water Heater
ElectriFLEX HD™ 80 gal. 18 kW Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The contractor or specifying engineer is responsible for ensuring the product meets local and state codes, standards, and regulations
- Vitraglas® Lining
- For professional installation only - To ensure the safety of its customers and the quality and performance of its products, Bradford White Corporation Products should only be purchased through and installed by qualified plumbing and heating professionals
- Insulation system-3 in. (76mm) Non-CFC foam covers the sides and top of the tank, reducing heat loss
- Immersion Thermostats -Designed to provide outlet water at a thermostatically controlled temperature greater than 180°F (82°C)
- Conversion kits-Design certified by UL® for field conversion
- Field convertible
- Hydrojet® sediment reduction system
- Elements-Screw in style low watt density incoloy sheathed elements standard
- Water connections-11?2 in. (38mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections
Specifications
- ASME:
- ASME HLW
- Antimicrobial:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Collection:
- ElectriFLEX HD™
- Diameter:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 65-1/2 in
- Lining of Tank:
- Vitraglas®
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 3
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- UL 1453
- Volts:
- 480V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty
- Watts:
- 18 kW
- Weight:
- 335 lb