38 gal Light Duty and Lowboy 4.5kW 2-Element Commercial Electric Water Heater
This product has been replaced by
Manufacturer Part #LE240LN3-3NLWW
ElectriFLEX LD™ 38 gal Light Duty and Lowboy 4.5kW 2-Element Commercial Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Contractor Or Specifying Engineer Is Responsible For Ensuring The Product Meets Local And State Codes, Standards, And Regulations.
- Vitraglas® Lining
- For Professional Installation Only - To Ensure The Safety Of Its Customers And The Quality And Performance Of Its Products, Bradford White Corporation Products Should Only Be Purchased Through And Installed By Qualified Plumbing And Heating Professionals.
- Field Convertible
- Hydro Jet® Sediment Reduction System
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 38 gal
- Coating:
- Enamel
- Collection:
- ElectriFLEX LD™
- Diameter:
- 22 in
- ETL Listed:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 18 gph
- Height:
- 31-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 29-19/50 in
- Lining of Tank:
- Vitraglas®
- Material:
- Foam, Magnesium, Steel
- Maximum Temperature:
- 1600
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 2
- Number of Pieces:
- 1 Piece
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Water Heating System
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 175 Deg F
- Temperature Rating:
- 175
- UL Listed:
- UL 1453
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Light Duty, Lowboy
- Water Inlet Connection Size:
- 3/4 in
- Watts:
- 4.5 kW
- Weight:
- 120 lb